Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Disposable Culture Tubes



Disposable Culture Tubes are well packed to prevent breakage and work well with a stopper.
Supplier: United Scientific™ DCT0511625
This item is not returnable.
View return policy
Description
- Disposable Culture Tubes are manufactured from high quality 5.1 expansion borosilicate glass.
- Rimless design enables easy plugging using a stopper.
- Caps not included.
- Meet USP Type I and ASTM E438, Type I, Class B requirements.
- Tubes are packaged in shrink-wrapped boxes to keep them particle-free.
Specifications
16 mm | |
Autoclavable | |
Round | |
1000 Pk. | |
No |
Culture Tube | |
18 mL | |
Borosilicate Glass (5.1) | |
Non-sterile | |
125 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction