Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ DispoTube Single-Use DispoSampler

DispoTube ergonomic handle makes it easier to work and facilitates a good grip even under difficult conditions, for example with gloves. DispoTube makes all-layer and target point samples possible. Disposable DispoTube sampler for taking samples of liquids.

Supplier:  Dynalon™ 8539336620

 View more versions of this product

Catalog No. 03-406-150


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Description

Description

  • For disposable use
  • Individually packaged 
  • 21mm diameter
  • With EU foodstuffs and FDA compliance
  • Optionally sterilized by gamma rays
  • Lot Number included on packaging
  • Production, assembly and packaging in class 7 clean room (10,000)

Compliance

EU foodstuffs, FDA

Specifications

Specifications

Liquid Sampler
Not Autoclavable
3.38 oz.
Single-use
White
All-layer and target-point sampling
-100° to +120°C
500 mm
21 mm
HDPE
DispoTube HDPE, 500mm,100ml PK/20
100 mL
Non-sterile
EU foodstuffs, FDA
-148° to +248°F
19.69 in.
0.83 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.