Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Woodcrafts™ Wall Storage Cases
SCI_ED

Diversified Wall Storage Case is a tall storage cabinets with a clear, chemical-resistant UV finish.

Supplier:  Diversified Woodcrafts™ 3152422K

 View more versions of this product

Catalog No. S02309MF


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Description

Description

  • Solid oak, hardwood and oak veneers construction
  • With 0.187 in. (.47cm) tempered glass
  • 1 in. (2.54cm) thick shelves
  • Weight capacity: 40 lb. (18.14kg) per sq. ft. (for each shelf) Three-point locking system
  • Two fixed and four adjustable shelves
  • Dimensions: 22L × 84 in.H (56 × 213cm)
  • Available widths: 24 in. (56cm), 36 in. (91cm) or 48 in. (122cm)

Note: Cabinet should be secured to the wall for safety. (Mounting hardware available separately.)

Specifications

Specifications

Oak
55.8 cm
84 in.
3-point lock, 2 fixed, 4 adjustable shelves
275 lb.
124.7 kg
22 in.
Two, oak-framed with tempered glass
213.36 cm
Wood, Glass
24 in.
60.96 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.