Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Dominator PVC/Polyester Rain Jacket
Shop All MCR Safety Products
Click to view available options
Size:
2X-Large
3X-Large
Large
Medium
X-Large
Description
- Jacket with removable drawstring hood, take up snaps at wrists
- PVC/Hi-tensil polyester/PVC
- Zipper front with double storm flap, no pockets or vents
- Inner sleeves to prevent splash back
- Limited Flammability
- NOT intended for use as protection against ARC Flash or Flash Fire
Specifications
Specifications
Size | Medium |
Gender | Unisex |
Material | Polyester, PVC |
Color | Green |
Closure Type | Zipper |
Certifications/Compliance | Limited Flammability |
Cuff Style | Snap |
Disposable | Reusable |
Finish | Smooth |
Hood Type | Detachable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction