Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ DryRigger CoolRigger Oil and Water Resistant Gloves
Shop All Impacto Protective Products Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Breathable backing material resists moisture while still allowing air flow to keep hands comfortable in hot conditions
- Heavy duty TPR pad across knuckles, back of fingers, thumb & back of the hand protects against bruises & bumps
- PVC nitrile layer offers an additional barrier of protection in oily conditions
- Silicone dots on the palm and fingertips enhance grip capabilities
- Ultra suede fabric in the palm repels oil & water
- Durable patches in the webbing area assure long wear
Specifications
Specifications
Product Type | Anti-Impact Gloves |
Back Material | TPR Padding |
Color | Blue, Yellow |
Cuff Material | Neoprene |
For Use With (Application) | Mining, Oil/Gas Extraction, and Well Drilling |
Liner Material | PVC Nitrile |
Material | Suede |
Palm Type | Coated |
Resistant To | Oil, Water |
Series | DryRigger CoolRigger |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction