Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Nonsterile Sleeves
Shop All DuPont Personal Protection Products

Click to view available options
Packaging:
Bulk Packaged
Clean Packed
Description
Comfortable, lightweight, and durable Tyvek sleeves are available in bulk or clean packaging.
- Bound seams
- Covered elastic wrist, bicep
- Length: 18 in. (45.7cm)
- White
Specifications
Specifications
Product Type | Controlled Environment Sleeve |
Size | Standard |
Material | Tyvek |
Disposable | Single-use |
Cuff Style | Elastic |
Model | IC501B |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Packaging | Bulk Packaged |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction