Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ Plus 198 Series Coveralls
Shop All DuPont Personal Protection Products

Click to view available options
Size:
Large
4X-Large
5X-Large
6X-Large
Description
Coveralls provide an effective barrier against many water-based inorganic chemicals in low concentration and particles (down to 1.0 micron in size)
- Chemical protective clothing, Category III, Type 4-B, 5-B and 6-B
- EN 1073-2 (protection against radioactive contamination)
- Protection against infective agents (EN 14126) including resistance to penetration by blood and body fluids using synthetic blood (ISO 16603)
- Fabric and seams offer chemical permeation barrier to low concentration water-based inorganic chemicals
- Serged and over-taped seams for protection and strength
- Self-adhesive chin flap for tight seal of suit to the mask
- Elastic face, wrists and ankles as well as glued-in waist elastic
- Elastic thumb loops keep sleeves in place
- White
Specifications
Specifications
Size | Large |
Material | Flashspun Polyethylene |
Color | White |
Ankle Style | Elastic |
Hood Type | Attached |
Seam Type | Serged, Taped |
Size (English) Chest | 39 to 43 in. |
For Use With (Application) | Pharmaceutical manufacturing, medical applications, research and biosecurity laboratories, nuclear and maintenance |
Length (English) Sleeve | 37.5 in. |
Width (English) Chest | 26 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction