Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers

Features 1/2 in. NPT threaded connection and polycarbonate lens.
Supplier: H-B Instrument™ B613106700
This item is not returnable.
View return policy
Description
- External adjustment allows for simple field calibration
- For correct temperature reading, stem must be immersed at least 50mm in liquids and 100mm in gases
- Each thermometer is individually packaged with a multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Test and Calibration
- Part No 21596 features 3/8 in. NPT threaded connection which is ideal for industrial installations in tank or pipe lines
- 1.7 in. dial size thermometers (except Part No 21596) do not have NPT threaded connections
- They feature a beaker clip with built in recalibration adjustment tool
Specifications
ISO/IEC 17025:2005, A2LA, NIST, DKD | |
75 mm | |
Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic | |
2.4 in. | |
610 mm | |
Polycarbonate | |
120°C | |
n.a. | |
0.01 | |
50 mm |
3 in. | |
3 in. dia. (7.6 cm) | |
Stainless Steel probe, multilanguage statement of test and calibration, 0.5 in. NPT threaded connection, beaker clip with built in adjustment tool | |
2.5 in. | |
62 mm | |
Metal | |
-20°C | |
-20°C to +120°C | |
2°C/2°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction