Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers
SCI_ED

Features 1/2 in. NPT threaded connection and polycarbonate lens.

Supplier:  H-B Instrument™ B613107600

 View more versions of this product

Catalog No. S02686


Description

Description

  • External adjustment allows for simple field calibration
  • For correct temperature reading, stem must be immersed at least 50mm in liquids and 100mm in gases
  • Each thermometer is individually packaged with a multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Test and Calibration

  • Part No 21596 features 3/8 in. NPT threaded connection which is ideal for industrial installations in tank or pipe lines
  • 1.7 in. dial size thermometers (except Part No 21596) do not have NPT threaded connections
  • They feature a beaker clip with built in recalibration adjustment tool

Specifications

Specifications

ISO/IEC 17025:2005, A2LA, NIST, DKD
75 mm
Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
5.9 in.
15 cm
Polycarbonate
120°C
n.a.
0.01
50 mm in liquids or 100 mm in gas
3 in.
3 in. dia. (7.6 cm)
Stainless Steel probe, multilanguage statement of test and calibration, 0.5 in. NPT threaded connection, beaker clip with built in adjustment tool
6 in.
150 mm
Metal
-20°C
-20°C to +120°C
1°C/2°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.