Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Specific Gravity / Relative Density (g/cm3) Precision Hydrometers; Traceable to NIST

Measure specific gravity or relative density (g/cm³) of a variety of liquids with these hydrometers. H-B Instrument Durac™ Specific Gravity / Relative Density (g/cm³) Precision Hydrometers are ideal for industries such as food and beverage, chemical, pharmacology, transportation and refrigeration.

Supplier:  H-B Instrument™ B618010300

 View more versions of this product

Catalog No. 13-202-069


Description

Description

  • 325mm (12.8 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization of 60°F (15°C)
  • Hand inspected by U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications

Specifications

Each
± 0.001
Traceable to NIST
Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Lead Free
0.760 to 0.830
Specific Gravity/Relative Density Precision Hydrometer
0.0005
325 mm
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures
Industries such as food and beverage, chemical, pharmacology, transportation and refrigeration
15°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.