Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ High Form Beakers without Spout
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
600 mL
1000 mL
Description
- Easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic
- Spout for clean pouring
Specifications
Specifications
Capacity (Metric) | 50 mL |
Material | Borosilicate Glass |
Height (Metric) | 70 mm |
Quantity | 10/Pk. |
Type | Beaker |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction