Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Multi-lingual Wide Mouth LDPE 500mL Wash Bottles
Shop All Dynalab Corporation Products
Click to view available options
Chemical Label:
Acetone
Assorted
Ethanol
Isopropanol
Methanol
Specifications
Specifications
Capacity | 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Translucent, Red |
Diameter (English) | 2.95 in. |
For Use With (Application) | Dispensing Acetone |
Material | LDPE |
No. per Pack | 5/Pk. |
Packaging | PK/5 |
Quantity | PK/5 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction