Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Top Loading Acrylic Glove Dispenser

Catalog No. p-4319286
Click to view available options
Capacity:
2 Boxes
3 Boxes
Dimensions (D x W x H) Interior:
7 x 13 x 12 in.
7 x 13 x 18 in.
No. of Compartments:
2
3
This item is not returnable. View return policy
This item is not returnable. View return policy

Dispenser is constructed of clear acrylic for clear visibility of different glove sizes.

  • Constructed of clear acrylic
  • Horizontal or vertical mount
  • Quick visibility of stock
  • Top loading

Specifications

Product Type Glove Box Holder
Color Clear
Dimensions (D x W x H) Interior 7 x 13 x 12 in.
Holds Disposable Glove Boxes
Material Acrylic
No. of Compartments 2
Product Style Top Loading
Capacity 2 Boxes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.