Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Shoe Racks
Shop All Eagle MHC Products
Click to view available options
Size:
Large
Standard
Finish:
Chrome
Stainless Steel
No. of Mounting Points:
60
80
Specifications
Specifications
Size | Standard |
Dimensions (L x W) | 152.4 x 35.5 cm (60 x 14 in.) |
Finish | Chrome |
Material | Open wire construction |
No. of Mounting Points | 60 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction