Learn More
Thermo Scientific™ EC112 Conductivity/TDS/Salinity Bench Meter Standard Kit PROMO
Orion Lab Star EC112 conductivity bench meters measure conductivity, salinity or TDS with temperature, feature a large backlit display for easy viewability, and offer small footprint to save bench space. Ideal for simplified, budget-friendly lab testing and data recording.
Supplier: Thermo Scientific™ LSTAR1125PM
Description
Orion Lab Star EC112 Conductivity Meter Features
- Budget-friendly conductivity meter for simplified conductivity, salinity and TDS testing
- Display shows conductivity, cell constant, temperature and temperature coefficient simultaneously for accurate data recording
- Measure 0.00 μS to 500.0 mS conductivity, 0.00 to 80.0 ppt or 0.00 to 42.0 PSU salinity, 0.00 ppm to 500.0 ppt TDS and -5.0 to 105.0 °C or 23.0 to 221.0 °F to ensure comprehensive measurement capabilities
- Perform one to five point conductivity and TDS calibrations, one point salinity calibrations and one point temperature adjustment calibrations for proficient SOP compliance
- Large 5 inch backlit display makes viewing and recording measurements easy
- Small meter footprint saves valuable bench space in your lab
- Onscreen stabilizing and ready indicators help identify when readings are complete
- Date and time data stamped data and calibration logs support GLP compliance
- View active conductivity, salinity, TDS and temperature calibration logs with date and time stamp to ensure accurate, reproducible measurements
- Use 500-point data log with date and time stamp to record key measurements
- Output data and calibration logs to a printer or computer for long-term data storage
Meter and Meter Kits
- LSTAR1120 is the conductivity meter and stand option, which allows you to purchase your conductivity electrode separately
- LSTAR1125 is the standard conductivity meter kit option, for common conductivity samples in a wide range of 1 μS/cm to 20 mS/cm
Specifications
Orion Lab Star EC112 conductivity/salinity/TDS bench meter standard kit | |
011050MD 2-cell K = 1.0 epoxy-body conductivity/ATC probe; 011007 1413 μS conductivity standard 5 x 60 mL; meter with electrode stand, PC cable, universal power adapter | |
For a Wide Variety of Conductivity Samples in The 1 μS/cm to 20 mS/cm Range | |
2-cell and 4-cell conductivity electrodes | |
1-5 points conductivity | |
0.01, 0.1, 1 μS; 0.01, 0.1 mS | |
0 to 10 %/°C | |
0.00 to 80.0 ppt; 0.00 to 42.0 PSU | |
±0.5 % of the reading ± 1 LSD | |
0.01, 0.1, 1 ppm; 0.01, 0.1 ppt | |
0.40 to 1.00 | |
23.0°F to 221.0°F | |
±0.3°C, ±0.5°F | |
1 point temperature offset calibration | |
Yes | |
500 with Date and Time Stamp | |
Continuous, Auto-Read and Timed read modes | |
8-pin MiniDIN for conductivity with built-in ATC | |
IP54 | |
187.2 x 155.2 x 61.7 mm (7.37 x 6.11 x 2.43 in.) | |
1.54 lb. |
Computer or printer (STARA-106) | |
±0.5 % of the reading ± 1 LSD | |
Conductivity with Temperature, Salinity with Temperature, TDS with Temperature | |
0.100 to 10.00 cm-1 | |
0.00 μS to 500.0 mS | |
Linear (0 to 10 %/°C) or off | |
15.0, 20.0, 25.0 or 30.0°C | |
0.01, 0.1 ppt; 0.01, 0.1 PSU | |
Natural Seawater (ppt) or Practical Salinity (PSU) | |
±0.5 % of the reading ± 1 LSD | |
-5.0°C to +105.0°C | |
0.1°C, 0.1°F | |
Manual or automatic with ATC temperature probe | |
LCD | |
Non-volatile | |
Automatic with Auto-Read and Timed Read Modes, Manual with Continuous Read Mode | |
Calibration reminder alarm | |
CE | |
Universal 100/240 V 50/60 Hz power supply with twist-and-lock meter connection and interchangeable wall plugs for US/Japan, Euro, UK/Singapore, Australia/New Zealand and China outlets | |
700 g | |
3 Years |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.