Learn More
Dentec Safety ECCOSPEC™ 2 General Purpose Eye Protection

CeeTec™ 2 General Purpose Eye Protection features a sleek design that fits great with respirator.
Supplier: Dentec Safety 12E258000B2
Description
- Sleek design fits great with respirator.
Specifications
Scratch-resistant, Impact-resistant | |
Rectangle | |
14.60 cm | |
5.08 cm | |
Wrap-around Safety Glasses | |
Reusable | |
Polycarbonate | |
Wrap-around |
Safety Glasses | |
5.75 in. | |
2 in. | |
Clear | |
Polycarbonate | |
Polycarbonate | |
None |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.