Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Economy Double Pan Balance with Double Beam, Tare, and Weight Set
SCI_ED

Catalog No. S139034 Shop All Walter Products Products
Click to view available options
:

Double pan balance with double beam, included weight set and 0.1 g sensitivity.

  • Convenient for comparative weighing
  • Dual magnetic damping system for slow oscillation
  • Notched and tiered beams
  • Sliding weight on beam for fine adjustment
  • Sensitivity: 0.1 g
  • Included B-150-W weight set (100 g, 200 g, 500 g, 1000 g)

Specifications

Diameter (English) Outer Pan

5.9 in.

Diameter (Metric) Outer Pan

15 cm

Includes

Balance and Weight Set

Capacity

2000 g

Type

Balance

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.