Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Lens Set

Eisco lens sets are ideal in the classroom for doing optical experiments comparing focal lengths and convex vs. concave lenses.
Supplier: Eisco™ FSCI019
Description
Three diameters for a variety of uses.
- With ground and polished faces and ground edges
- One each: of double convex, plano-convex, converging concave-convex, diverging concave-convex, double concave, plano-concave
- Each size is set of six
Glass Lens Sets
- S96196: 50mm diameter
- S96197: 38mm diameter
- S96198: 50 mm diameter
Specifications
Lens, Acrylic | |
For doing optical experiments comparing focal lengths and convex vs. concave lenses | |
2 in. |
Acrylic | |
One each: Double convex, plano-convex, converging concave-convex, diverging concave-convex, double concave, plano-concave and storage case | |
50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction