Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Endeavor Plus Anti-Fog Safety Glasses
Endeavor Plus Anti-Fog Safety Glasses with ANSI Z87 safety compliance
Supplier: Pyramex™ SBG9610STMFP
This item is not returnable.
View return policy
Description
- Lightweight and durable protective eyewear
- Built-in brow guard shields against overhead particles
- Special dielectric hinge design contains no metal parts
- Curved, co-material temples allow for comfortable all day wear
- Scratch resistant polycarbonate lens
- 9.5 base one-piece wraparound lens provides excellent side protection
- Soft and adjustable nose piece provides a customized fit to prevent slipping
- Lens Technology:
- Visible Light Transmitted - 23%
- UVA, UVB Blocked - 100%
- Blue Light Blocked - 74%
- IR Blocked - 48%
Specifications
Anti-fog | |
ANSI Z87 | |
Eye Safety | |
Curved Co-Injected | |
Polycarbonate, TPE | |
Black-Gray Foam Padded |
H2MAX | |
Clear | |
Black, Gray | |
Polycarbonate | |
UV400 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction