Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Endeavor Plus Anti-Fog Safety Glasses

Endeavor Plus Anti-Fog Safety Glasses with ANSI Z87 safety compliance

Supplier:  Pyramex™ SBG9620STMFP

 View more versions of this product

Catalog No. 19-555-692


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart
This item is not returnable. View return policy

Description

Description

  • Lightweight and durable protective eyewear
  • Built-in brow guard shields against overhead particles
  • Special dielectric hinge design contains no metal parts
  • Curved, co-material temples allow for comfortable all day wear
  • Scratch resistant polycarbonate lens
  • 9.5 base one-piece wraparound lens provides excellent side protection
  • Soft and adjustable nose piece provides a customized fit to prevent slipping
  • Lens Technology:
    • Visible Light Transmitted - 23%
    • UVA, UVB Blocked - 100%
    • Blue Light Blocked - 74%
    • IR Blocked - 48%
Specifications

Specifications

Anti-fog
ANSI Z87
Eye Safety
Curved Co-Injected
Polycarbonate, TPE
Black-Gray Foam Padded
H2MAX
Gray
Black, Gray
Polycarbonate
UV400
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.