Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Harris' Alum Hematoxylin Stain (Mercury Free without Glacial Acetic Acid)

Catalog No. ES8503
Click to view available options
Quantity:
1 x 250 mL
1 x 3800 mL (1 gal.)
1 x 950 mL
2 x 950 mL

Harris' Alum Hematoxylin Stain is a regressive stain used in demonstrating nuclear chromatin.

  • Stain time is usually 4 - 8 minutes; however, nature of the tissue and depth of staining may require a time increase to 10 - 15 minutes.
  • Contents: Hematoxylin, Potassium Alum, Mercuric Oxide (Red), Ethanol, Glacial Acetic Acid (where applicable)
  • This solution is made from certified dyes.

Specifications

Packaging Type Gallon Bottle
Product Type Hematoxylin
Quantity 1 x 3800 mL (1 gal.)
For Use With (Application) In vitro diagnostic use only
Test Time 4 to 8 min.

For in vitro diagnostic use only.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.