Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ ErgoDeck Max Diamond Plate for Dry Areas

Wearwell™ ErgoDeck Max with patented LockSafe technology utilizes a universal edging system for simple configuration and installation

Supplier:  Wearwell™ 599.78X18X18BKCS10

 View more versions of this product

Catalog No. 19-060-518


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Description

Description

  • Nitrile enhanced sponge base
  • Solves the puzzle of a space challenge
  • Tough abrasion and chemical resistant PVC surface
  • Slightly textured, easy-to-clean surface
  • Ability to combine both tile sizes
  • Lower priced alternative to custom Diamond-Plate matting
  • Overall thickness 7/8-inch (22mm)
  • Holds secure but can be taken apart and reconnected on demand
  • Each section features counter sunk holes for semi-permanent installations and traction bars for added slip prevention

Warranty and Services

Limited Lifetime

Specifications

Specifications

PVC, Nitrile-infused Sponge
7/8 in.
Diamond plate pattern
22 mm
Black
18 x 18 in. (46 x 46 cm)
Dry Area
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.