Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Transforming Technologies ESD Cleanroom Frock, Navy Blue
SDP

Catalog No. p-200022155
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large

TX4000 Series ESD Cleanroom Frock protects the controlled environment from the number one source of contamination and static found in cleanrooms – people.

Transforming Technologies TX4000 Series ESD Cleanroom Frock protects the controlled environment from the number one source of contamination and static found in cleanrooms – people. Electrostatic charge is an invisible contaminant that has the potential to degrade or destroy both product and equipment, as well as attract unwanted particles. Controlling these charges on mobile operators with the TX4000 Garment System throughout the controlled environment is essential to a productive manufacturing process.

Transforming Technologies ESD Cleanroom Frock is engineered to meet up to a Class 1000 cleanroom demands for industries such as microelectronics, semi-conductors, disk drives, laser, and similar industries. The Cleanroom Frocks are made with a high-end static dissipative grid fabric for eliminating static on the wearer in cleanrooms and shielding static charges generated while moving.

The frock features a military collar, ESD knit cuffs, and YKK zipper closure with adjustment snaps at the neck.

  • TX4000 ESD Grid Fabric—99% Polyester / 1% Carbon
  • Raglan sleeves with ESD knit cuffs for body contact
  • Military collar
  • Zipper closure with snaps for easy gowning
  • Seams sewn with conductive threads and grounding tape for reliable panel-to-panel electrical continuity
  • Sizes: XS-5XL
  • Product Circularity: Reusable / Launderable
  • Color: White / Navy / Light Blue*
  • ISO Cleanroom: ISO 6 (Class 1000)
  • Meets standards required for ANSI/ESD S20.20

Specifications

Product Type Controlled Environments Frock
Size X-Small
Material Polyester
Color Navy
Disposable Reusable
Sterility Non-sterile
Closure Type Zipper
Cuff Style ESD Knit
Seam Type Pre-serged, Felled
For Use With (Application) Anti-static Cleanroom
Collar Type Military
Latex Free Yes
Size (English) Chest Small
Size (Metric) Chest Medium
Certifications/Compliance ANSI/ESD S20.20
Length (English) 41 in
Length (Metric) 104 cm
Weight (English) X-Large
Weight (Metric) 2X-Large
Autoclavable Not Autoclavable
Construction Woven Polyester
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.