Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Transforming Technologies™ ESD Jacket with Lapel Collar and Snap Cuff

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Medium weight ESD jacket ideal for all working environments and numerous applications
- Made with highly durable materials and maintains consistent continuity readings, even after 100 wash cycles
- Certified a Level 3 ESD Jacket (A Groundable Garment System)
Specifications
Specifications
Size | X-Small |
Gender | Unisex |
Material | Polyester |
Color | Gray |
Closure Type | Snap |
Certifications/Compliance | ANSI ESD S202.0 |
Collar Type | Lapel |
Cuff Style | Snap |
Disposable | Reusable |
Latex Free | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction