Learn More
Transforming Technologies ESD Washable Cleanroom Shoe Cover with Grounding Ribbon, Light Blue

Description
Our SC50BS cleanroom shoe covers are made with ESD rubber soles and ideal for cleanrooms, labs, manufacturing facilities, and other sterile environments. The ESD washable cleanroom shoe covers help protect the integrity of cleanroom environments and protects against ESD damage due to static. Our shoes covers converts non-ESD footwear in cleanroom applications to footwear that will provide a path-to-ground for static charges. The shoe cover meets the ANSI/ESD S20.20 required limit tested per ESD SP9.2 & ESD TR53 as suitable ESD footwear component in personnel grounding flooring/footwear system. Because they’re reusable, the covers can also save you time and money – no more need to order disposable shoe covers, shoe booties, or boot covers.
The SC50BS cleanroom shoe covers made with static dissipative cleanroom fabric, dissipative ESD rubber for the soles and conductive ground ribbons to make contact with the body. The ESD washable cleanroom shoe covers work well with most common shoes and boot but also work well when worn inside laundered cleanroom boot covers such as our TX4000 ESD Soft Sole Boots. The surged-seam inside shoe cover design features an elastic opening that fits most regular shoe styles with a secure fit. A full length non-woven conductive carbon grounding ribbon is added to the bottom of our ESD Shoe Covers to remove the static from personnel.
Specifications
Specifications
Size | X-Small |
Material | Polyester |
Latex Free | Yes |
Color | Light Blue |
Disposable | Reusable |
Sterility | Non-sterile |
Closure Type | Elastic Top with Adjustable Snap |
Sole Type | Anti-static |
Certifications/Compliance | ANSI/ESD S20.20 ESD SP9.2 & TR53 |
Resistance | Static |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.