Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ethyl Acetate, Hypergrade, For LC-MS LiChrosolv™, MilliporeSigma™
Shop All MilliporeSigma Products
Click to view available options
Quantity:
1 L
2.5 L
4 L
Specifications
Specifications
Melting Point | -83°C |
Acidity | ≤ 0.0002 meq/g |
Alkalinity | ≤ 0.0002 meq/g |
Density | 0.9 g/cm3 at 20 °C |
Boiling Point | 77°C (1013 hPa) |
Quantity | 1 L |
Explosion Limit | 2.1 to 11.5% (V) |
Flash Point | -4 °C |
Ignition Point | 460 °C |
Packaging | Glass Bottle |
Show More |
Safety and Handling
Recommended Storage | Store at 2 to 30 °C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction