Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ F1 OIML Class Standard Weight (F1 PL)
Shop All Mettler Toledo Products
Click to view available options
Weight (Metric):
50 mg
500 mg
1 g
2 g
5 g
Shape:
Knob
Wire
Description
- Without calibration certificate
- For standard environments: High quality weights for regular routine testing without the need for traceability
- High-grade stainless steel: Low magnetic permeability and high corrosion resistance ensure reliable values
Specifications
Specifications
Product Type | Test Weight |
Material | Stainless Steel |
Case Material | Plastic |
Weight (Metric) | 50 mg |
Density | 8000 (± 30) kg/m3 |
Shape | Wire |
Includes | Without certificate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction