Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mechanix Wear™ FastFit™ Black Synthetic Leather Work Gloves
Shop All Mechanix Wear Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- TrekDry™ material is form-fitting to keep working hands cool and comfortable
- High-dexterity synthetic leather infused with touchscreen technology
- Stretch-elastic cuffs create a secure fit
- Reinforced thumb and index finger provide additional durability
- Anatomically designed two-piece palm design prevents material bunching
- Pinched fingertip construction improves fingertip strength and durability
- Machine washable
Specifications
Specifications
Back Material | TrekDry™ |
Cuff Material | Elastic |
Coating Material | Uncoated |
Color | Black |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Mechanic's Gloves |
Size | Small |
Finger Style | Full |
For Use With (Application) | Automotive Work, Maintenance Repairs, Equipment Operation, and DIY Home Improvement |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction