Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Includes: Two rolls of tape
Description
- Allows for color-coding labels
- Can be unloaded and reloaded in less than 30 seconds
- No batteries needed
- Unit is always ready to use
- Dimensions: 0.375 x 118 in. (9mm x 3m)
- Packaging: 4 roll per pack
Order Info
Available in black, red, blue and green colors
Specifications
Label Tape | |
Black | |
3 m | |
0.010 x 3.277 cm | |
Tape | |
0.375 in. |
Self-adhesive | |
Lab label maker | |
0.375 x 118 in. | |
4/Pk. | |
118 in. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?