Learn More
Fisherbrand™ Laboratory Grade Spirit Thermometers - Partial Immersion
Shop All H-B Instrument Company Products

- Partial immersion
- Length: 12 in. (30.5cm)
- Permanently fused markings
- Thermometers should be stored at a 15° angle minimum
Order Info
Individually packaged.
Specifications
Certifications/Compliance
ISO/IEC 17025:2005, A2LA, ANSI/SAMA Z236.1-1983, NIST, DKD
Grade
Laboratory
Immersion Type
Partial Immersion
Length (English) Overall
12 in.
Length (Metric) Overall
305 mm
Material
Glass
Thermometer Fill
Red Spirit
Product Type
Spirit Thermometer
Max. Temperature (English)
302°F
Max. Temperature (Metric)
150°C
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.