Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Refrigerated/Heated Bath Circulators: 6.8-8.6L, 115V/60Hz

Seamless stainless-steel tanks guarantee durability and easy cleaning.

 View more versions of this product

Catalog No. 13-874-127


Includes:
  • External circulation plumbing with 8 and 12mm fittings
  • Supply and return clamps
  • Work area covers

Description

Description

Seamless stainless-steel tanks guarantee durability and easy cleaning. Robust refrigeration system ensures that samples and applications can be cooled quickly. Fine-tuned refrigeration metering allows for excellent temperature stability at all times.

  • Cooling capacities up to 800 watts
  • All bath drains are located on the front of the unit with an integrated valve

Green Tip: For less demanding applications, power consumption can be lowered by utilizing the energy savings mode

Specifications

Specifications

1.79 to 2.27 gal.
800w (at 20°C)
-35°C to +150°C
External circulation plumbing with 8 and 12mm fitting, supply and return clamps, work area cover
5150 R35
±0.1°C
20.8 x 14.6 x 27.1 in. (52.8 x 37 x 68.8 cm)
52.8 cm
37 cm
68.8 cm
54.8 kg
115 V
6.8 to 8.6 L
Force
1 kW
310 mbar
17 L/min.
6.8 x 7.2 x 5.9 in. (W x L x D)
20.8 in.
14.6 in.
27.1 in.
121 lb.
115 V 60 Hz
60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.