Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Wood Chair Chrome - Desk Height

Fisherbrand™ Wood Chairs in Chrome are height adjustable for 31 in. work surfaces and feature contoured seat and manual adjustments. 7-ply furniture grade hardwood in natural finish provides a classic look and feel.
Description
- Adjustable from 16.5-21.5 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Manual back height and depth adjustments
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- 7-ply furniture grade hard wood with natural finish
Specifications
General Seating Chair | |
No | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Polished Cast Aluminum | |
16.5 to 21.5 in. | |
No | |
No |
Desk Height | |
Natural | |
Standard | |
Yes | |
Yes | |
No | |
Plywood |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction