Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Zero Air Generators For GC Fuels
SDP

Zero air generators produce a continuous stream of organic impurity-free air from external dry compressed air source and offer superior limits of detection over and above other modes of supply.

 View more versions of this product

Catalog No. 14-950-661


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Description

Description

  • Ultra high purity, organic-free air for GC combustion detectors
  • Increase resolution and detection limits of analysis
  • Compact, reliable with minimal operator attention and maintenance
  • Eliminate inconvenient and potentially dangerous air cylinders
  • Models available to supply up to 66 FID’s

Warranty and Services

12 months

Specifications

Specifications

Zero Air Gas Generator
Gas purity: <0.1ppm total hydrocarbon as CH4
12 months on system
16.7 in.
7.5 L/min.
45.5 cm
compression fitting
1/4 in.
14.2 kg
34.2 cm
1/4 in. Compression
Gas Chromatograph
104°F
Varies with inlet. 5 psig less than inlet
7.0 L/min
50/60 Hz
Gas chromatography, Flame support gas, Flame ionization detector (GC-FID) Flame photometric detector (GC-FPD)
CE, cULus
42.5 cm
18 in.
5°C to 40°C (41°F to104°F)
Up to 135 psig depending on inlet pressure
230 ± 10%
13.5 in.
7.5L/min zero air gas generator 230V/50-60Hz
230/50-60Hz
UK and EU power cords, User guide
up to 21
160
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.