Learn More
Fisherbrand™ General Purpose Tweezers, 12.5cm Long
For precision handling without metal contact.
$56.15
Specifications
Product Type | Tweezers, General Purpose |
---|---|
For Use With (Application) | Handling parts and small samples |
Material | Polystyrene |
Length (Metric) | 125 mm |
Catalog Number | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Description | Price | Quantity & Availability | ||||||
14-955-025
|
Clear |
Pack of 50 for $56.15
Case of 10 PK for $516.91
|
|
||||||
14-955-026
|
N/A | N/A | |||||||
This product is either new or inactive, and cannot be ordered online. | |||||||||
Description
- Made from polystyrene
- Disposable
- Nonsterile
- For handling parts and small samples
- Available in clear and blue colors
Specifications
Tweezers, General Purpose | |
Handling parts and small samples | |
Polystyrene | |
125 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.