Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Graduated Polystyrene Beakers
Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
150 mL
250 mL
800 mL
1000 mL
Description
Economical throwaway beakers with four-way pour spout for flexibility
- Four-way pour spout for flexibility
- Chemical resistant to dilute or weak acids, aqueous solutions, alcohols, and bases Withstand temperatures to 93°C (200°F)
- Graduations in mL and oz., accurate to ±2%
Specifications
Specifications
Accuracy | ±2% |
Diameter (English) Base | 2.17 in. |
Diameter (English)Top | 3.25 in. |
Diameter (Metric) Base | 5.51 cm |
Diameter (Metric)Top | 8.2 cm |
Capacity (Metric) | 150 mL |
Material | Polystyrene |
Height (English) | 2.56 in. |
Height (Metric) | 6.5 cm |
Includes | Four Way Pour Spout |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction