Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Flash-Chromatography Assembly with Standard Column and Threaded Joints , Joint Size: ST/NS 24/40
Shop All MilliporeSigma Supelco Products
Click to view available options
Capacity (Metric):
200 mL
400 mL
Diameter (Metric) Outer:
25 mm
38 mm
Length (Metric):
560 mm
584 mm
Description
Grease-free design eliminates contamination and frozen joints. Consists of column and flow controller. Order solvent reservoir separately.
Specifications
Specifications
Length (Metric) | 584 mm |
Diameter (Metric) Outer | 25 mm |
Column Type | Flash Chromatography |
For Use With (Application) | Flash Chromatography |
Capacity (Metric) | 200 mL |
Joint Size | ST/NS 24/40 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction