Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ FlaskScrubber™ Laboratory Glassware Washer Accessory, Glassware Holders



For use with FlaskScrubber Laboratory Glassware Washer.
Specifications
Product Type | Glassware Holder |
---|---|
Color | Gray |
For Use With (Application) | For flasks or other narrow-neck glassware |
For Use With (Equipment) | FlaskScrubber Laboratory Glassware Washer |
Weight (English) Shipping | 0.4 lb. |
Catalog Number | Mfr. No. | Material | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Height (Metric) | Price | Quantity & Availability | ||||
S28356
![]() ![]() |
Labconco™
4424800P/EMD |
Vinyl-coated Stainless Steel (304) | 15.2 cm | N/A | N/A | N/A | |||
S28357
![]() ![]() |
Labconco™
4424600P/EMD |
Vinyl-coated Stainless Steel (304) | 10.1 cm | N/A | N/A | N/A | |||
S28385
![]() ![]() |
Labconco™
4585204/EMD |
Plastic with Stainless Steel Clip | 7.62 cm | N/A | N/A | N/A | |||
Description
- Grip glassware over spindles to hold it in place during washing
- Type 304 stainless steel wire with height adjustment screw
- May be placed in upper or lower Spindle Rack in Labconco FlaskScrubber
Warranty and Services
1 year
Specifications
Glassware Holder | |
For flasks or other narrow-neck glassware | |
0.4 lb. |
Gray | |
FlaskScrubber Laboratory Glassware Washer | |
181 g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title