Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Flat Bottom Boiling Flasks, Wide Neck
Shop All Eisco Products

Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Description
- Flat bottom boiling flask
- Made from high quality borosilicate glass
- Wide neck design
- Beaded rim
- As per DIN ISO 24450 standard
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Color | Clear |
Capacity (Metric) | 100 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Heating liquids |
Height (Metric) | 11 cm |
Length (Metric) | 6.35 cm |
Neck Style | Wide |
Width (Metric) | 6.35 cm |
Autoclavable | Autoclavable |
Disposable | Reusable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction