Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec ESD Safe CleanWIPE™ 1800 Series Cleanroom Swabs

Designed to clean static-sensitive assemblies

Supplier:  Foamtec HT1802500

 View more versions of this product

Catalog No. 19-304-684


Description

Description

Super-soft, open-cell foam is thermally shaped and sealed around ESD safe, solvent-resistant handle to create a precision cleaning swab. Proprietary manufacturing process results in resilient foam cleaning tips that reduce abrasion related particle shedding while enabling efficient cleaning performance. 1800 Series Swabs are used during difficult tasks requiring precision cleaning of lubricant, epoxy, solder ball and solder flux residues.Widely used with IPA in aerospace, medical electronics, optics and disk drive industries

  • Absorbency and abrasion resistance reduces contamination when cleaning sharp or rough surfaces such as suspensions, sliders, HGAs and HSAs
  • Low ionic and NVR Levels
  • Static dissipative swab tip and handle
  • Low tribocharge
  • Silicone and amide free

Specifications

Specifications

0.1 in.
Designed to clean static-sensitive assemblies, for removal of contamination from surfaces in critical electronics manufacturing environments
Swab
76.2mm
59.2mm
Small
0.4 in.
3.8mm
Thermal
Semi flexible
3 in.
White
2.5mm
2.33 in.
Bulb
3.8mm
10.2mm
0.14 in.
Polypropylene
CleanWIPE™ reticulated Polyurethane Foam
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.