Learn More
Foamtec PharmaMOP™ Cleanroom Mops
For critical cleanroom surfaces allowing the operator to clean ceilings, walls and floors with ease
Supplier: Foamtec FT414C
Description
PharmaMOP utilizes simple press fit connection that enables gloved operators to easily attach mop heads and is compatible with steam sterilization cycles. Mop heads enable the quick, efficient cleaning of surfaces stained with disinfectant residues.
- Two direction 360° swivel and mop head
- Abrasion resistant cleanroom fabric
- Class 100 processing
- Fiber-free mopping of rough, non-skid floors
- Sterile
- Ultra-lightweight telescoping handle
Certifications
ISO 9001:2000 & 13485:2003 certified.
Specifications
Sterile | |
Cleanroom Mop | |
Locking head frame, 5.25 ft. telescoping handle |
ISO 9001:2000, ISO 13485:2003 | |
14 in. | |
Critical cleanroom surfaces allowing the operator to clean ceilings, walls and floors with ease |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.