Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Formaldehyde 37%, Vion Biosciences

Catalog No. p-200076290 Shop All Aldon Products
Click to view available options
Quantity:
WARNING: This product can expose you to chemicals including Methanol and Formaldehyde, which are known to the State of California to cause cancer and reproductive harm.
WARNING: This product can expose you to chemicals including Methanol and Formaldehyde, which are known to the State of California to cause cancer and reproductive harm.

Stabilize the fine structural details of tissue samples with this histology-grade formaldehyde fixative.

  • Stabilize the fine structural details of tissue samples with this histology-grade formaldehyde fixative.

Specifications

Boiling Point

96°C (205°F)

Closure Type

Screw Cap

Color

Colorless

Content And Storage

Store in a cool, well-ventilated area away from incompatible substances. Keep away from ignition sources.

Packaging Type

F Style UN Bottle

Concentration

37%

For Use With (Equipment)

Microscope

Grade

Histological

Product Line

Vion Histology

Product Type

Fixative

Quantity

4 x 1 gal.

Solution Type

Formaldehyde

Formulation

37% Formaldehyde in Water

Form

Liquid

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.