Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foss™ Soxtec™ 8000 Extraction Systems for Extractable Matter

For fast and safe extraction of soluble matter from wide range of matrices

Supplier:  Foss™ S8000800G

Catalog No. TCS8000800G


Includes: Accessories Include: 3 sets glass extraction cups 6/set, 1 set condenser seals, 2 thimble stands, 2 set thimble adapters 6/set, docking tool for thimbles, set of cellulose thimbles 33mm double thickness 25/set, thimble support, cup holder, cup stand, cup tool,cotton, solvent addition tube, solvent recovery flask, owners guide, application note, user manual, quick guide, spare parts manual

Description

Description

  • Fully automatic for unattended operation
  • Consists of basic unit and control unit, glass cups included
  • 6 hot plate positions, expandable up to 12
  • Sample size: 0.5 to 15g, range is application dependent
  • 100 to 120VAC or 200 to 240VAC, depending on version, 50/60 Hz
  • Power: 1500w. (120VAC version), 1800w. (230VAC version)
  • D x W x H: 350 x 640 x 630mm (extraction unit)

  • Closed solvent addition limits operator's exposure to solvent
  • Extraction cups use 70-90mL solvent, 80% of which is recovered
  • No touching or mixing of samples is ensured with the batch handling tools
  • Cooling water control reduces water costs
  • Flexible operation
  • Safe and consistent solvent dosage
  • Consistent solvent volume

Certifications

CE marked

Specifications

Specifications

6 Position, One Basic Unit, One Control Unit, One set of Accessories; (Accessories Include: 3 sets glass extraction cups 6/set, 1 set condenser seals, 2 thimble stands, 2 set thimble adapters 6/set, docking tool for thimbles, set of cellulose thimbles 33mm double thickness 25/set, thimble support, cup holder, cup stand, cup tool,cotton, solvent addition tube, solvent recovery flask, owners guide, application note, user manual, quick guide, spare parts manual)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.