Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Frio-Temp™ Digital Verification Thermometers

Calibrated specicifally to verify samples in temperatures in freezers, refrigerators, incubators and ovens.

Supplier:  H-B Instrument™ B602102900

 View more versions of this product

Catalog No. 16-800-576

Alert:

Plastic bottles as indicated in table cannot be used in ovens. Glass bottle and cap included with products as indicated in the table should not be used in conditions where temperatures may exceed 200°C


Description

Description

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
  • Individually serialized, CE marked
Specifications

Specifications

Glass Beads
4°C Refrigerator
0.7 in.
Alarm, Timer
4.1 in.
105 mm
2 in.
-58°F to +572°F
±1°C from -20/130°C; ±2°C from -50/-21°C and 131/200°C; otherwise ±4°C
30 mL
Refrigerator Calibration
18 mm
3.5 ft.
1 m
0.1°C/°F; 1 second
-50/300°C
AAA
51 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.

Includes Prop 65 Cancer and Reproductive Harm warnings