Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ FRIO-Temp™ Glass Thermometers: Enviro-Safe™ Filled

Ideal for use in freezers, refrigerators, incubators, ovens and blood banks.
Supplier: H-B Instrument™ B610040800
This item is not returnable.
View return policy
Description
Come complete with a Statement of Accuracy traceable to NIST™ and DKD, unique serial number, and Velcro™ and magnet attachments. Simply screw thermometer with cap into bottle and attach to test sample.
Specifications
30 mL | |
Incubator | |
5.3 in. | |
Glass | |
Verification Thermometer: Easy-Read | |
15°C | |
±0.5°C |
ISO/IEC 17025:2005, A2LA, NIST, DAkkS | |
PTFE coating | |
135 mm | |
Enviro-Safe™ Liquid | |
50°C | |
15°C to 50°C | |
0.5°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction