Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint™ Scientific General Purpose Flammable Storage Freezer

Catalog No. 22651353 Shop All Nor-Lake Scientific Products
Click to view available options
:

Corepoint™ Scientific general purpose flammable storage freezers are designed for general laboratory applications.

General Purpose Flammable Storage Freezers meet NFPA and OSHA guidelines 45 and 70 for the refrigerated storage of flammable (volatile) materials in general laboratory work areas. There are no electrical components located in the interior of the unit and the compressor electrical components have been sealed in a vapor-proof enclosure for additional safety. These units are NOT designed for use in environments where volatile/explosive conditions could potentially exist. Manual defrost.

Specifications

Type

Freezer

Capacity (English)

30 cu. ft.

Capacity (Metric)

850 L

Temperature Range

-15°C to -25°C

Door Style

Solid Swing

No. of Doors

1

Cabinet Material

Scratch-resistant Painted Steel

Chamber Material

Painted Steel

Shelves

4

Certifications/Compliance

cULus

Style

Upright

Monitoring Options

Access Port for Independent Probe

Plug Type

NEMA 5-15

Voltage

115 V

Compressor

H-drive

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.