Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Buchner Funnels with Jointed Stems

Glass Buchner funnels with jointed stems and G-3 sintered disks. Made from high quality borosilicate 3.3 glass.
Supplier: Eisco™ CH0466F
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
30 mm | |
Borosilicate Glass | |
Yes | |
14/23 | |
Jointed stem funnel |
35 mL | |
9 cm | |
Clear | |
Filtering liquids | |
1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction