Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Erlenmeyer Flasks with PTFE Lined Screw Cap
Shop All Eisco Products

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Description
Includes
Glass Flask, Polypropylene Stopper
- Erlenmeyer conical shaped flask
- Made from high quality borosilicate glass
- Includes PTFE lined, acid resistant polypropylene screw cap
- Flask and cap are both autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Closure Color | Blue |
Closure Material | Polypropylene, PTFE |
Color | Clear |
Capacity (Metric) | 25 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Store liquids, culturing |
Graduation Range | 12.5 to 25 mL |
Graduations | 12.5 mL |
Height (Metric) | 7.9 cm |
Includes | Flask, Screw Cap |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction