Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Jug, Clear
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
2000 mL
3840 mL
Quantity:
4/Case
6/Case
Description
Available in two large capacities (2000 mL or 3840 mL).
Specifications
Specifications
Capacity (Metric) | 2000 mL |
Capacity (English) | 64 oz. |
Color | Clear |
Material | Soda Lime Glass (Type 3) |
Quantity | 6/Case |
Thread Size (Metric) | 38-400 |
Closure Included | No |
Height (Metric) | 270 mm |
Product Type | Jug |
Diameter (Metric) | 126 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction