Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Test Tube with Screw Cap

Test tubes that come with a Bakelite screw cap and rubber liner.
Supplier: Eisco™ CH0724CPK24
Description
- Made of high quality, heavy duty Borosilicate 3.3 glass
- Fitted with a Bakelite rubber-lined screw cap to ensure a leak proof seal
- Low temperature gradient, capable of withstanding high temperatures & thermal shocks
- Superior chemical durability
- Plain, round bottom design
- Autoclavable
Specifications
Black | |
Clear | |
20 mL | |
Borosilicate Glass | |
Reusable | |
Cap | |
24/Pk. | |
Autoclavable | |
5 cm | |
Screw Cap |
Bakelite | |
Chemical durability | |
150 mm | |
Cylindrical | |
Laboratory applications including transferring and storing chemicals and samples, and for handling and culturing biological material. Also suitable for use in the home or garage for crafting and storage. | |
Rubber (Screw Cap) | |
Non-sterile | |
No | |
16 mm | |
Culture Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction