Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Tapes, Blue

For marking stainless steel pipe and surfaces. Brady GlobalMark Polyester Tapes, Blue are easy to install and used for mounting to rigid panels.

$540.00 - $769.00

Specifications

Product Type GlobalMark Tape
Material Polyester (B-569)
Format Cartridge
Color Blue
Thickness (English) 0.003 in.
View More Specs

Products 2
Catalog Number Mfr. No. Width (Metric) Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Width (Metric) Width (English) Price Quantity & Availability  
19-108-008
View Documents
Brady™
76627
101.60 mm 4 in.
Each for $769.00
missing translation for 'QuantityLeft'
Add to Cart
 
19-108-009
View Documents
Brady™
76628
57.1 mm 2.25 in.
Each for $540.00
missing translation for 'QuantityLeft'
Add to Cart
 
Description

Description

  • Outdoor grade tape for marking stainless steel pipes and surfaces
  • Made of B-569 polyester
  • Used for mounting to rigid panels
Specifications

Specifications

GlobalMark Tape
Cartridge
0.003 in.
Suggested ribbon series: R10019
GlobalMark Label Maker
Polyester (B-569)
Blue
Acrylic, Permanent
Gloss
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.